ZURN Q5PC300XRED Pex Tubing Rød 1 Inch 300ft 100psi | AA2AUA 10A665

ZURN Q5PC300XRED Pex Tubing Rød 1 Tommer 300ft 100psi

På lager
Vare: AA2AUA Modell: Q5PC300XREDKryssreferanse: 10A665

Få tak i det Mai 3, Fredag

Ikke kvalifisert for flat frakt. Flatfrakt er tilgjengelig på bestillingsverdi NOK 1500 eller mer og samlet vekt under 10 pund.

10 943 NOK / enhet
Legg i handlevognen
Be om prisoverslag

Betalingsalternativer tilgjengelig

Leveringsalternativer tilgjengelig

Teknisk spesifikasjon:

SakPEX-rør
FARGERød
Inne i Dia.0.862
Lengde300ft.
Materialepolyetylen
Maks. Press100 psi
Min. Bøy Radius6.75 "
Utenfor Dia.1-0.125"
PEX-størrelse1"
Temp. Område33 til 180 F
typen20 "x 31"
Veggtykkelse0.125 "

Fraktinformation:

Skipets vekt (kg) 24.95
Skipets høyde (cm)20.32
Skipets lengde (cm)109.22
Skipets bredde (cm)109.22
HS kode3917320020
OpprinnelseslandUS

Produktdetaljer:

Zurn Q5PC300XRED PEX tubing is used for water distribution to manifolds, ensuring efficient and even water flow in plumbing systems. This tubing is ideal for potable water and drinking water systems. It supports fire protection, hot & cold potable water, hydronic coils and underground fluid distribution.

Egenskaper:

  • This 1-inch PEX pipe (300 ft) tubing is crimp-compatible for easy and secure fitting.
  • It features a multi-purpose fire sprinkler design for safety measures in fire protection systems.
  • This non-barrier tubing prevents oxygen ingress and other external elements, preserving water quality.
  • This PEX tubing is flexible, accommodating bends and curves, adapting to the layout of the plumbing system.

Ofte stilte spørsmål:

Q. Gjør Raptor Supplies offer shorter PEX tubings?

A. Yes, customers looking for PEX tubings with shorter lengths can opt for Zurn Q5PC100XRED PEX tubing. This tubing has a length of 100 feet. It features polyethylene construction for structural rigidity and leakproof operations. This tube comes with a wall thickness of 0.125 inches for an added layer of safety and efficiency.

Q. How do I detect a leak on this tubing?

A.

  • Inspect tubing for visible signs of moisture or discolouration.
  • Listen for hissing sounds after turning off nearby fixtures.
  • Conduct a pressure test to monitor pressure drop.
  • Apply a leak detector solution or soapy water to joints.
  • Use an infrared camera to detect temperature variations.
  • Monitor the water meter after turning off all sources.
  • Look for water stains or mould as signs of leaks.

Q. What factors should I consider while choosing a PEX tubing?

A.

  • Select the appropriate size and diameter based on water flow requirements and plumbing system specifications.
  • Choose between PEX-A, PEX-B and PEX-C, considering factors like flexibility, durability and ease of installation.
  • Ensure the PEX tubing is suitable for the intended applications, such as potable water, radiant heating or plumbing.
  • Evaluate material quality, considering factors like resistance to corrosion, chemicals and UV radiation.
  • Verify that the PEX tubing complies with industry standards and certifications for safety and performance.

Produktvarianter

ProduktModellLengdePris
ZURN Q5PC100XRED Pex Tubing Rød 1 Inch 100ft 100psi | AA2ATZ 10A664 Q5PC100XRED100ft.2 413 NOK

Utforsk produkter

Kontakt

Kontakt din kontoadministrator med en gang for å få personlig råd.
Vi er tilgjengelige mandag til fredag, Fra 07:30 til 17:00.

ZURN Q5PC300XRED Pex Tubing Rød 1 Tommer 300ft 100psi
10 943 NOK / enhet