REELCRAFT 83000 OLS-S slangetrommel, indre diameter 3/4 tomme, 500 psi, slangelengde 50 fot | BT7KKX

REELCRAFT 83000 OLS-S slangetrommel, indre diameter 3/4 tomme, 500 psi, slangelengde 50 fot

Vare: BT7KKX Modell: 83000 OLS-S
39 115 NOK / enhet
Be om prisoverslag

Betalingsalternativer tilgjengelig

Leveringsalternativer tilgjengelig

Teknisk spesifikasjon:

SakSlangetrommel
SlangeNei
Slange-ID3 / 4 "
Slangelengde50ft.
Slange utenfor Dia.1.188 "
Inlet3/4 "NPT (F)
Maks. Temp.210 grader F.
Outlet3/4 "NPT (F)
Trykk500 psi
Vekt81 kg

Produktdetaljer:

,Reelcraft’s stainless steel hose reels are ideal for food processing, pre-rinse, wash down, chemical transfer, and industrial-solvent handling. Also suitable for coastal, offshore, and on-board ships in marine applications where the harsh environment of salt water spray requires the use of stainless hose reels. Swivel includes Viton O-rings. ,Note: Reel includes stainless steel latch parts and fluid path., , ,Reinforced steel – The steel guide arm and dual pedestal base are stamped with ribs and gussets and robotically welded to ensure maximum strength and the lightest possible weight. The unitized cast fluid path and ratchet reduce wearable parts and ease of assembly., ,Full flow stress-free swivel design – The full flow swivel combines the highest grade seal design and materials with bearing areas to ensure maximum service life., ,Quality finish and corrosion resistant – Stainless steel components offer maximum protection from premature corrosion., ,Made in the USA, , ,NOTE:, Reelcraft Series 80000 reels only ship LTL. Small parcel shipments are not available for this model.,

Produktvarianter

ProduktModellSakSlangematerialePliktvurderingFinishSlange utenfor Dia.Housing MaterialInletKlinkePris
REELCRAFT 81100 OLP1 Slangetrommel Industriell 3/8 tommer 100 fot lengde | AD8VXV 4NA85 81100 OLP1SlangetrommelPVCIndustriell----Vibrasjonssikker, selvlåsende12 078 NOK
REELCRAFT 82075 OLP1 Slangetrommel Industriell 1/2 tommers 75 fot lengde | AD8VXW 4NA86 82075 OLP1SlangetrommelPVCIndustriell----Vibrasjonssikker, selvlåsende11 015 NOK
REELCRAFT D84050 OLP1 Slangetrommel 1 tommer 50 fotlengde 250 psi 150f | AD8VXY 4NA88 D84050 OLP1SlangetrommelPVCIndustriell----Vibrasjonssikker, selvlåsende13 941 NOK
REELCRAFT 82075 OMP1 Slangetrommel Industriell 2000 Psi 210f | AD8VXZ 4NA89 82075 OMP1SlangetrommelSAE 100 R1 TIndustriell----Vibrasjonssikker, selvlåsende13 695 NOK
REELCRAFT 83050 OMP1 Slangetrommel Industriell 1 250 Psi 210f | AD8VYA 4NA90 83050 OMP1SlangetrommelSAE 100 R1 TIndustriell----Vibrasjonssikker, selvlåsende14 344 NOK
REELCRAFT 81075 OHP1 Slangetrommel Industriell 4000 Psi 210f | AD8VYB 4NA91 81075 OHP1SlangetrommelSAE 100 R2 TIndustriell----Vibrasjonssikker, selvlåsende14 547 NOK
REELCRAFT PW81000 OHP1 slangetrommel 3/8 tommer 100 fot lengde 5000 Psi | AD8WFD 4NB25 PW81000 OHP1Slangetrommel-Tung dobbel piedestal, industriellPulverlakkert-Stål-Vibrasjonssikker, selvlåsende12 807 NOK

Utforsk produkter

Kontakt

Kontakt din kontoadministrator med en gang for å få personlig råd.
Vi er tilgjengelige mandag til fredag, Fra 07:30 til 17:00.

REELCRAFT 83000 OLS-S slangetrommel, indre diameter 3/4 tomme, 500 psi, slangelengde 50 fot
39 115 NOK / enhet