Flat Shipping

Flat Frakt kl NOK165

På bestillinger over NOK1500

PARKER 6316 08 00WP2 Fractional Plastic Push-to-Connect Fitting, Polymer, Push-to-Connect x Push-to-Connect | CT7JDA 791D27

PARKER 6316 08 00WP2 Fractional Plastic Push-to-Connect Fitting, Polymer, Push-to-Connect x Push-to-Connect

På lager
Vare: CT7JDA Modell: 6316 08 00WP2Kryssreferanse: 791D27
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
92NOK / enhet
Legg i handlevognen
Be om prisoverslag

Betalingsalternativer tilgjengelig

Leveringsalternativer tilgjengelig

Teknisk spesifikasjon:

SakMontering

Fraktinformation:

Skipets vekt (kg) 0.0068
Skipets høyde (cm)2.54
Skipets lengde (cm)2.54
Skipets bredde (cm)2.54

Produktvarianter

ProduktModellPris
PARKER 67PLP-5/32-6 Fractional Metal Push-to-Connect Fitting, Nylon, Push-to-Connect x Push-to-Connect | CN8LXY 791AY0 67PLP-5 / 32-6136NOK
PARKER 67PLP-5-8 Fractional Metal Push-to-Connect Fitting, Nylon, Push-to-Connect x Push-to-Connect | CN8LXZ 791AY1 67PLP-5-8148NOK
PARKER 68PLP-10M-4G Metrisk metall Push-to-Connect-fitting, messing, Push-to-Connect x BSPP, 10 mm tube OD | CN8LYA 791C88 68PLP-10M-4G157NOK
PARKER 68PLP-10M-6G Metrisk metall Push-to-Connect-fitting, messing, Push-to-Connect x BSPP, 10 mm tube OD | CN8LYB 791C89 68PLP-10M-6G168NOK
PARKER 66PLP-10M-6G Metrisk metall Push-to-Connect-kobling, messing, Push-to-Connect x BSPP, 10 mm rør OD | CN8LYC 791C79 66PLP-10M-6G321NOK
PARKER 66PLPBH-10M-6G Metrisk metall Push-to-Connect-fitting, messing, Push-to-Connect x BSPP, 10 mm tube OD | CN8LYD 791C85 66PLPBH-10M-6G255NOK
PARKER 66PLP-10M-4G Metrisk metall Push-to-Connect-fitting, messing, Push-to-Connect x BSPP, 10 mm tube OD | CN8LYE 791C78 66PLP-10M-4G297NOK

Utforsk produkter

Kontakt

Kontakt din kontoadministrator med en gang for å få personlig råd.
Vi er tilgjengelige mandag til fredag, Fra 07:30 til 17:00.

PARKER 6316 08 00WP2 Fractional Plastic Push-to-Connect Fitting, Polymer, Push-to-Connect x Push-to-Connect
92NOK / enhet