AUTOQUIP Super Titan sakseløftebord


filtre
Base bredde: 42 "
StilModellMotor HPBase lengdeKapasitetTidLastekapasitetMaks. Plattform LengdeMaks. PlattformbreddeMin. Plattform Lengde
A
STN-024-0350
560 "-25 sek.35000 lbs.96 "72 "60 "
RFQ
A
STN-060-0180
5112 "-38 sek.18000 kg144 "72 "112 "
RFQ
A
STN-036-0400
584 "-41 sek.40000 lbs.120 "72 "84 "
RFQ
A
STN-036-0240
584 "-32 sek.24000 lbs.120 "72 "84 "
RFQ
A
STN-036-0210-SM
560 "-27 sek.21000 kg96 "72 "60 "
RFQ
A
STN-036-0150
584 "-21 sek.15000 lbs.120 "72 "84 "
RFQ
A
STN-030-0270
560 "-26 sek.27000 kg96 "72 "60 "
RFQ
A
STN-030-0230
560 "-22 sek.23000 kg96 "72 "60 "
RFQ
A
STN-024-0230
560 "-17 sek.23000 kg96 "72 "60 "
RFQ
A
STN-018-0180
560 "-8 sek.18000 kg96 "72 "60 "
RFQ
A
STN-030-0180
560 "-18 sek.18000 kg96 "72 "60 "
RFQ
A
STN-067-0230
5112 "-58 sek.23000 kg112 "112 "42 "
RFQ
A
STN-060-0140
5112 "-34 sek.14000 lbs.144 "72 "112 "
RFQ
A
STN-036-0320
584 "-37 sek.32000 kg120 "72 "84 "
RFQ
A
STN-048-0280
5112 "-43 sek.28000 kg144 "72 "112 "
RFQ
A
STN-048-0230
5112 "-40 sek.23000 kg144 "72 "112 "
RFQ
A
STN-048-0180
5112 "-28 sek.18000 kg144 "72 "112 "
RFQ
A
STN-048-0170
5112 "-35 sek.17000 kg144 "72 "112 "
RFQ
A
STN-048-0150
584 "-29 sek.15000 lbs.96 "72 "84 "
RFQ
A
STN-048-0140
5112 "-27 sek.14000 lbs.144 "72 "112 "
RFQ
A
STN-042-0320
584 "-43 sek.32000 kg120 "72 "84 "
RFQ
A
STN-042-0230
5112 "-34 sek.23000 kg144 "72 "112 "
RFQ
A
STN-042-0170
5112 "-31 sek.17000 kg144 "72 "112 "
RFQ
A
STN-042-0150
584 "-26 sek.15000 lbs.120 "72 "84 "
RFQ
A
STN-036-0500
584 "-49 sek.50000 lbs.120 "72 "84 "
RFQ
A
STN-042-0140
5112 "-23 sek.14000 lbs.144 "72 "112 "
RFQ
A
STN-036-0120
560 "-18 sek.12000 lbs.96 "72 "60 "
RFQ
A
STN-084-0200
5132 "-55 sek.20000 lbs.168 "72 "132 "
RFQ
A
STN-024-0270
560 "-18 sek.27000 kg96 "72 "60 "
RFQ
A
STN-012-0520
560 "-18 sek.52000 kg96 "72 "60 "
RFQ
A
STN-012-0340
560 "-11 sek.34000 kg96 "72 "60 "
RFQ
A
STN-012-0300
560 "-10 sek.30000 lbs.96 "72 "60 "
RFQ
A
STN-012-0280
560 "-9 sek.28000 kg96 "72 "60 "
RFQ
A
STN-120-0100
5186 "-55 sek.10000 lbs.222 "72 "186 "
RFQ
A
STN-120-0060
5186 "-40 sek.6000 lbs.222 "72 "186 "
RFQ
A
STN-096-0180
5150 "-58 sek.18000 kg180 "72 "150 "
RFQ
A
STN-096-0110
5150 "-42 sek.11000 lbs.180 "72 "150 "
RFQ
A
STN-096-0070
5150 "-37 sek.7000 lbs.180 "72 "150 "
RFQ
A
STN-084-0140
5132 "-56 sek.14000 lbs.168 "72 "132 "
RFQ
A
STN-042-0330
5112 "-40 sek.33000 kg144 "72 "112 "
RFQ
A
STN-067-0170
5112 "-53 sek.17000 kg112 "112 "42 "
RFQ
A
STN-067-0100
5112 "-35 sek.10000 lbs.112 "112 "42 "
RFQ
A
STN-060-0230
5112 "-51 sek.23000 kg144 "72 "112 "
RFQ
A
STN-060-0170
5112 "-47 sek.17000 kg144 "72 "112 "
RFQ
A
STN-054-0330
5112 "-54 sek.33000 kg144 "72 "112 "
RFQ
A
STN-054-0280
5112 "-51 sek.28000 kg144 "72 "112 "
RFQ
A
STN-054-0180
5112 "-34 sek.18000 kg144 "72 "112 "
RFQ
A
STN-054-0150
584 "-33 sek.15000 lbs.96 "72 "84 "
RFQ
A
STN-054-0140
5112 "-31 sek.14000 lbs.144 "72 "112 "
RFQ
A
STN-048-0040
584 "-44 sek.40000 lbs.96 "72 "84 "
RFQ
A
STN-036-0280
584 "-28 sek.28000 kg120 "72 "84 "
RFQ
A
STN-042-0100
5112 "-21 sek.10000 lbs.144 "72 "112 "
RFQ
A
STN-018-0430
560 "-23 sek.43000 kg96 "72 "60 "
RFQ
A
STN-042-0180
5112 "-26 sek.18000 kg144 "72 "112 "
RFQ
A
STN-024-0310
560 "-22 sek.31000 kg96 "72 "60 "
RFQ
A
STN-024-0200
560 "-15 sek.20000 lbs.96 "72 "60 "
RFQ
A
STN-024-0180
560 "-12 sek.18000 kg96 "72 "60 "
RFQ
A
STN-018-0470
560 "-26 sek.47000 kg96 "72 "60 "
RFQ
A
STN-018-0340
560 "-17 sek.34000 kg96 "72 "60 "
RFQ
A
STN-018-0310
560 "-15 sek.31000 kg96 "72 "60 "
RFQ
A
STN-018-0220
560 "-13 sek.22000 kg96 "72 "60 "
RFQ

Vi er her for å hjelpe!

Leter du etter en del som ikke er oppført her?