APPROVED VENDOR Black Steel Schedule 80 sømløs brystvorte


filtre
Grunnleggende tilkoblingstype: Gjenget i begge ender , Kroppsmateriale: Svart stål , Maks. Press: 300 psi @ 150 grader F , Tidsplan: 80 , sømløs/sveiset: Sømløs , Trådtype: PT
StilModellLengdeMaks. DamptrykkUtenfor Dia.RørstørrelseVeggtykkelsePris (eks. mva)
A
1LLX1
1"5164 psi WSP @ 650 grader F0.54 "1 / 4 "0.119 "71NOK
B
1LME7
1.5 "3504 psi WSP @ 650 grader F1.05 "3 / 4 "0.154 "74NOK
C
1LMC2
1.5 "4156 psi WSP @ 650 grader F0.84 "1 / 2 "0.147 "63NOK
A
1LLZ6
1.5 "4434 psi WSP @ 650 grader F0.675 "3 / 8 "0.126 "65NOK
A
1LLU5
1.5 "6557 psi WSP @ 650 grader F0.405 "1 / 8 "0.095 "48NOK
C
1LMC3
2"4156 psi WSP @ 650 grader F0.84 "1 / 2 "0.147 "75NOK
A
1LLX2
2"5164 psi WSP @ 650 grader F0.54 "1 / 4 "0.119 "57NOK
D
1LML7
2"2730 psi WSP @ 650 grader F1.66 "1.25 "0.191 "85NOK
D
1LMJ3
2"3141 psi WSP @ 650 grader F1.315 "1"0.179 "123NOK
B
1LME8
2"3504 psi WSP @ 650 grader F1.05 "3 / 4 "0.154 "84NOK
A
1LLU6
2"6557 psi WSP @ 650 grader F0.405 "1 / 8 "0.095 "51NOK
E
1LMR2
2"2539 psi WSP @ 650 grader F1.9 "1.5 "0.2 "209NOK
A
1LLZ7
2"4434 psi WSP @ 650 grader F0.675 "3 / 8 "0.126 "75NOK
C
1LMC4
2.5 "150 psi0.84 "1 / 2 "0.147 "81NOK
B
1LME9
2.5 "3504 psi WSP @ 650 grader F1.05 "3 / 4 "0.154 "99NOK
A
1LLU7
2.5 "6557 psi WSP @ 650 grader F0.405 "1 / 8 "0.095 "58NOK
D
1LML8
2.5 "2730 psi WSP @ 650 grader F1.66 "1.25 "0.191 "93NOK
A
1LLX3
2.5 "5164 psi WSP @ 650 grader F0.54 "1 / 4 "0.119 "66NOK
E
1LMR3
2.5 "2539 psi WSP @ 650 grader F1.9 "1.5 "0.2 "207NOK
A
1LLZ8
2.5 "4434 psi WSP @ 650 grader F0.675 "3 / 8 "0.126 "74NOK
D
1LMJ4
2.5 "3141 psi WSP @ 650 grader F1.315 "1"0.179 "137NOK
A
1LLZ9
3"4434 psi WSP @ 650 grader F0.675 "3 / 8 "0.126 "83NOK
B
1LMG1
3"3504 psi WSP @ 650 grader F1.05 "3 / 4 "0.154 "114NOK
D
1LMJ5
3"3141 psi WSP @ 650 grader F1.315 "1"0.179 "157NOK
D
1LML9
3"150 psi1.66 "1.25 "0.191 "105NOK
E
1LMR4
3"2539 psi WSP @ 650 grader F1.9 "1.5 "0.2 "251NOK
C
1LMC5
3"4156 psi WSP @ 650 grader F0.84 "1 / 2 "0.147 "99NOK
A
1LLX4
3"5164 psi WSP @ 650 grader F0.54 "1 / 4 "0.119 "79NOK
A
1LLU8
3"6557 psi WSP @ 650 grader F0.405 "1 / 8 "0.095 "58NOK
C
1LMC6
3.5 "4156 psi WSP @ 650 grader F0.84 "1 / 2 "0.147 "53NOK
A
1LLX5
3.5 "5164 psi WSP @ 650 grader F0.54 "1 / 4 "0.119 "62NOK
E
1LMR5
3.5 "2539 psi WSP @ 650 grader F1.9 "1.5 "0.2 "130NOK
A
1LLU9
3.5 "6557 psi WSP @ 650 grader F0.405 "1 / 8 "0.095 "44NOK
D
1LMJ6
3.5 "3141 psi WSP @ 650 grader F1.315 "1"0.179 "79NOK
B
1LMG2
3.5 "3504 psi WSP @ 650 grader F1.05 "3 / 4 "0.154 "63NOK
D
1LMN1
3.5 "2730 psi WSP @ 650 grader F1.66 "1.25 "0.191 "124NOK
A
1LMA1
3.5 "4434 psi WSP @ 650 grader F0.675 "3 / 8 "0.126 "90NOK
D
1LMN2
4"2730 psi WSP @ 650 grader F1.66 "1.25 "0.191 "131NOK
A
1LLX6
4"5164 psi WSP @ 650 grader F0.54 "1 / 4 "0.119 "37NOK
C
1LMC7
4"4156 psi WSP @ 650 grader F0.84 "1 / 2 "0.147 "109NOK
A
1LMA2
4"4434 psi WSP @ 650 grader F0.675 "3 / 8 "0.126 "168NOK
E
1LMR6
4"2539 psi WSP @ 650 grader F1.9 "1.5 "0.2 "341NOK
D
1LMJ7
4"3141 psi WSP @ 650 grader F1.315 "1"0.179 "201NOK
B
1LMG3
4"3504 psi WSP @ 650 grader F1.05 "3 / 4 "0.154 "129NOK
A
1LLV1
4"6557 psi WSP @ 650 grader F0.405 "1 / 8 "0.095 "38NOK
B
1LMG4
4.5 "3504 psi WSP @ 650 grader F1.05 "3 / 4 "0.154 "79NOK
A
1LMA3
4.5 "4434 psi WSP @ 650 grader F0.675 "3 / 8 "0.126 "116NOK
E
1LMR7
4.5 "2539 psi WSP @ 650 grader F1.9 "1.5 "0.2 "151NOK
C
1LMC8
4.5 "4156 psi WSP @ 650 grader F0.84 "1 / 2 "0.147 "71NOK
D
1LMJ8
4.5 "3141 psi WSP @ 650 grader F1.315 "1"0.179 "103NOK
A
1LLX7
4.5 "5164 psi WSP @ 650 grader F0.54 "1 / 4 "0.119 "48NOK
D
1LMN3
4.5 "2730 psi WSP @ 650 grader F1.66 "1.25 "0.191 "151NOK
A
1LLV2
4.5 "6557 psi WSP @ 650 grader F0.405 "1 / 8 "0.095 "83NOK
D
1LMJ9
5"3141 psi WSP @ 650 grader F1.315 "1"0.179 "280NOK
D
1LMN4
5"2730 psi WSP @ 650 grader F1.66 "1.25 "0.191 "156NOK
A
1LLV3
5"6557 psi WSP @ 650 grader F0.405 "1 / 8 "0.095 "123NOK
B
1LMG5
5"3504 psi WSP @ 650 grader F1.05 "3 / 4 "0.154 "170NOK
C
1LMC9
5"150 psi0.84 "1 / 2 "0.147 "132NOK
E
1LMR8
5"2539 psi WSP @ 650 grader F1.9 "1.5 "0.2 "172NOK
A
1LMA4
5"4434 psi WSP @ 650 grader F0.675 "3 / 8 "0.126 "155NOK
A
1LLX8
5"5164 psi WSP @ 650 grader F0.54 "1 / 4 "0.119 "145NOK

Vi er her for å hjelpe!

Leter du etter en del som ikke er oppført her?