ANVIL Reduserende tees Galvanisert jern


filtre
Body Material: Galvanisert smidig jern , Klasse: 300 , Tilkoblingstype: FNPT , Mettet damptrykk: 300 psi , Temp. Område: -20 grader til 150 grader F
StilModellMaks. PressRørstørrelsePris (eks. mva)
A
0311057400
1000 psi @ 150 grader F WOG4 "x 3" x 4 "8 307 NOK
A
0311053607
1000 psi @ 150 grader F WOG2-1 / 2 "x 2" x 2 "2 489 NOK
A
0311054803
1000 psi @ 150 grader F WOG3 "x 3" x 1-1 / 2 "2 980 NOK
A
0311055008
1000 psi @ 150 grader F WOG3 "x 3" x 1-1 / 4 "3 000 NOK
A
0311055404
1000 psi @ 150 grader F WOG3 "x 3" x 3/4 "4 060 NOK
A
0311055602
1000 psi @ 150 grader F WOG3 "x 2-1 / 2" x 2-1 / 2 "4 479 NOK
A
0311055800
1000 psi @ 150 grader F WOG3 "x 2-1 / 2" x 2 "4 824 NOK
A
0311056204
1000 psi @ 150 grader F WOG3 "x 2" x 2 "2 826 NOK
A
0311056402
1000 psi @ 150 grader F WOG2-1 / 2 "x 2-1 / 2" x 3 "4 513 NOK
A
0311053805
1000 psi @ 150 grader F WOG2-1/2" x 1-1/2" x 2-1/2"3 041 NOK
A
0311053409
1000 psi @ 150 grader F WOG2.5 "2 993 NOK
A
0311054209
1000 psi @ 150 grader F WOG2 "x 2" x 2-1 / 2 "2 866 NOK
A
0311054407
1000 psi @ 150 grader F WOG3 "x 3" x 2-1 / 2 "3 276 NOK
A
0311054605
1000 psi @ 150 grader F WOG3 "x 3" x 2 "2 624 NOK
A
0311056006
1000 psi @ 150 grader F WOG3 "x 2" x 3 "3 868 NOK
A
0311056600
1000 psi @ 150 grader F WOG4 "x 4" x 3 "7 359 NOK
A
0311056808
1000 psi @ 150 grader F WOG4 "x 4" x 2-1 / 2 "9 337 NOK
A
0311057004
1000 psi @ 150 grader F WOG4 "x 4" x 2 "6 625 NOK
A
0311054001
1000 psi @ 150 grader F WOG2-1 / 2 "x 1-1 / 2" x 2 "3 465 NOK
A
0311055206
1000 psi @ 150 grader F WOG3 "x 3" x 1 "2 726 NOK
A
0311053201
1000 psi @ 150 grader F WOG2-1 / 2 "x 2-1 / 2" x 3/4 "2 497 NOK
A
0311052807
1000 psi @ 150 grader F WOG2-1/2" x 2-1/2" x 1-1/4"2 335 NOK
A
0311052401
1000 psi @ 150 grader F WOG2-1 / 2 "x 2-1 / 2" x 2 "1 878 NOK
A
0311052609
1000 psi @ 150 grader F WOG2-1/2" x 2-1/2" x 1-1/2"2 249 NOK
A
0311053003
1000 psi @ 150 grader F WOG2-1 / 2 "x 2-1 / 2" x 1 "2 352 NOK
A
0311050207
1500 psi @ 150 grader F WOG2 "x 1-1 / 2" x 1-1 / 4 "960NOK
A
0311050405
1500 psi @ 150 grader F WOG2 "x 1-1 / 2" x 1 "769NOK
A
0311051007
1500 psi @ 150 grader F WOG2 "x 1-1 / 4" x 1-1 / 4 "825NOK
A
0311051205
1500 psi @ 150 grader F WOG2 "x 1" x 2 "743NOK
A
0311051403
1500 psi @ 150 grader F WOG2 "x 3/4" x 2 "764NOK
A
0311049209
1500 psi @ 150 grader F WOG2 "x 2" x 1 "745NOK
A
0311049407
1500 psi @ 150 grader F WOG2 "x 2" x 3/4 "615NOK
A
0311048805
1500 psi @ 150 grader F WOG2 "x 2" x 1-1 / 2 "692NOK
A
0311046601
1500 psi @ 150 grader F WOG1-1 / 2 "x 1-1 / 4" x 1 "639NOK
A
0311046205
1500 psi @ 150 grader F WOG1-1/2" x 1-1/4" x 1-1/2"841NOK
A
0311046403
1500 psi @ 150 grader F WOG1-1/2" x 1-1/4" x 1-1/4"803NOK
A
0311046007
1500 psi @ 150 grader F WOG1-1 / 2 "x 1-1 / 2" x 1/2 "466NOK
A
0311045801
1500 psi @ 150 grader F WOG1-1 / 2 "x 1-1 / 2" x 3/4 "503NOK
A
0311045603
1500 psi @ 150 grader F WOG1-1 / 2 "x 1-1 / 2" x 1 "436NOK
A
0311045405
1500 psi @ 150 grader F WOG1-1/2" x 1-1/2" x 1-1/4"617NOK
A
0311049803
1500 psi @ 150 grader F WOG2 "x 1-1 / 2" x 2 "794NOK
A
0311050009
1500 psi @ 150 grader F WOG2 "x 1-1 / 2" x 1-1 / 2 "783NOK
A
0311050603
1500 psi @ 150 grader F WOG2 "x 1-1 / 4" x 2 "991NOK
A
0311050801
1500 psi @ 150 grader F WOG2 "x 1-1 / 4" x 1-1 / 2 "1 139 NOK
A
0311051601
1500 psi @ 150 grader F WOG2 "x 1/2" x 2 "782NOK
A
0311049605
1500 psi @ 150 grader F WOG2 "x 2" x 1/2 "867NOK
A
0311051809
1500 psi @ 150 grader F WOG1-1 / 2 "x 1-1 / 2" x 2 "960NOK
A
0311049001
1500 psi @ 150 grader F WOG2 "x 2" x 1-1 / 4 "691NOK

Vi er her for å hjelpe!

Leter du etter en del som ikke er oppført her?