TRICO 36782 væskehåndteringssystem, 6 tanker, 65 gallon kapasitet | AA4ETF 12J015

TRICO 36782 Væskehåndteringssystem, 6 tanker, 65 gallon kapasitet

Vare: AA4ETF Modell: 36782Kryssref: 12J015
Sjekk tilgjengelighet

På grunn av vekt- og dimensjonsbegrensninger, vennligst be om et frakttilbud

253 589 NOK / enhet
Be om prisoverslag

Betalingsalternativer tilgjengelig

Leveringsalternativer tilgjengelig

Teknisk spesifikasjon:

SakBulkoljelagringssystem
Dybde43 "
Ramme FinishPulverlakkert
RammematerialeStål
Høyde104 "
tank~~POS=TRUNC65 gal.
TankmaterialePulverlakkert aluminiumsstål
Bredde76 "

Fraktinformation:

Skipets vekt (kg) 391.45
Skipets høyde (cm)121.92
Skipets lengde (cm)284.48
Skipets bredde (cm)106.68
HS kode8479899899
OpprinnelseslandUS

Produktdetaljer:

Trico 36782 fluid handling system is used in automotive applications to dispense windshield washer fluid. This bulk oil storage and dispensing system ensures that windshield fluid is distributed efficiently and precisely, ensuring clean windshields for safety and visibility while driving.

Egenskaper:

  • It features powder-coated frame finish for corrosion resistance on exposed surfaces.
  • This fluid handling tank tap has steel frames for structural rigidity.
  • It has a tank capacity of 65 gallons to accommodate substantial fluid volumes.
  • This fluid handling system has an alumni steel tank for durability.

Ofte stilte spørsmål:

Q. What factors should I consider while choosing a fluid handling system?

A.

  • Assess specific needs and functions for the application.
  • Ensure compatibility with fluids and materials.
  • Consider required fluid flow for optimal performance.
  • Choose a system with suitable pressure capabilities.
  • Evaluate ease of maintenance and replacement.

Q. How do I know if this bulk oil storage and dispensing system is compatible with my lubricant or oil?

A. Trico 36782 fluid handling system comes with colour-coded labels and tags for identifying the oil type to ensure that the right lubricant is used in the right equipment.

Q. When should I replace Trico 36782 fluid handling system?

A.

  • Inadequate fluid distribution or diminished windshield cleaning efficiency.
  • Any signs of fluid leakage from the system.
  • Visual inspection reveals worn-out pumps, nozzles or other critical parts.
  • Uncommon sounds during system operation may indicate internal issues.
  • Regular clogging affecting fluid flow and nozzle performance.

Produktvarianter

ProduktModellHøydeBreddePris
TRICO 36781 væskehåndteringssystem, 4 tanker, 65 gallon kapasitet | AA4ETE 12J014 36781100 "54 "198 764 NOK
RFQ

Utforsk produkter

Kontakt

Kontakt din kontoadministrator med en gang for å få personlig råd.
Vi er tilgjengelige mandag til fredag, Fra 07:30 til 17:00.

TRICO 36782 Væskehåndteringssystem, 6 tanker, 65 gallon kapasitet
253 589 NOK / enhet