REELCRAFT S263231 Reel Beskyttelsesdeksel | CJ6TCM

REELCRAFT S263231 Spolebeskyttelsesdeksel

Vare: CJ6TCM Modell: S263231
2 485 NOK / enhet
Be om prisoverslag

Betalingsalternativer tilgjengelig

Leveringsalternativer tilgjengelig

Teknisk spesifikasjon:

SakDekk

Produktdetaljer:

,Designed to withstand the rigors and abuse of daily use, new covers from Reelcraft will protect your reels from the elements. The durable and long-lasting covers protect reels installed within harsh indoor environments, outdoors, or mobile applications and are ideal for reels applied to fuel, diesel exhaust fluid (DEF), hydraulic fluid, welding gas, welding cable, pressure wash, and more!, , ,High-quality polyester fabric with PVC coating proven to resist puncture, tears, and abrasion, ,Superior UV resistance to resist fading and degradation, ,Extends life of hose and reel by protecting from the elements, ,Cover cinches around the reel with Velcro and security snap for full reel protection, ,Low-temperature resistance to cracking (rated to -40 °F), ,Flame Resistant – NFPA 286, NFPA 701, ASTM E84, ASTM D 6413, ,Made in USA, , ,NOTES:, Applicable to all reels in series regardless of hose size or pressure rating. Fits any hand crank reels with 12” wide spools except live cord reels.,

Produktvarianter

ProduktModellPris
REELCRAFT S263221 Reel Protective Cover | CJ6TCG S2632212 485 NOK
RFQ
REELCRAFT S263227 Reel beskyttelsesdeksel | CJ6TCH S2632272 485 NOK
RFQ
REELCRAFT S263228 Reel beskyttelsesdeksel | CJ6TCJ S2632282 485 NOK
RFQ
REELCRAFT S263229 Spolebeskyttelsesdeksel | CJ6TCK S2632292 485 NOK
RFQ
REELCRAFT S263230 Reel Protective Cover | CJ6TCL S2632302 485 NOK
RFQ

Utforsk produkter

Kontakt

Kontakt din kontoadministrator med en gang for å få personlig råd.
Vi er tilgjengelige mandag til fredag, Fra 07:30 til 17:00.

REELCRAFT S263231 Spolebeskyttelsesdeksel
2 485 NOK / enhet