REELCRAFT LC312 103 1 ledningssnelle 200 fot 10/3 Rød | AC3XWA 2XJE4

REELCRAFT LC312 103 1 ledningssnelle 200 fot 10/3 Rød

På lager
Vare: AC3XWA Modell: LC312 103 1Kryssref: 2XJE4

Få tak i det Mai 2, Torsdag

Ikke kvalifisert for flat frakt. Flatfrakt er tilgjengelig på bestillingsverdi NOK 1500 eller mer og samlet vekt under 10 pund.

11 712 NOK / enhet
Legg i handlevognen
Be om prisoverslag

Betalingsalternativer tilgjengelig

Leveringsalternativer tilgjengelig

Teknisk spesifikasjon:

SakHåndvindrulle
LedningslengdeIkke Inkludert
Dybde29.375 "
Måler / leder10/3
KlasseIndustriell
Høyde20.25 "
Holder200 fot av 10/3
Maks. Forsterker30
NEMA -pluggkonfigurasjonnone
NEMA-beholderkonfigurasjonnone
Antall utsalgssteder0
SpolefargeRød
RullematerialeStål
Slip Ring Rating30
Temp. Område0 grader til 125 grader F
Spenning600
Watts18,000
Bredde19.38 "

Fraktinformation:

Skipets vekt (kg) 23.13
Skipets høyde (cm)59.94
Skipets lengde (cm)65.53
Skipets bredde (cm)47.75
HS kode8479909496
OpprinnelseslandUS

Produktdetaljer:

Reelcraft LC312 103 1 cord reel provides a convenient and organised solution for storing and dispensing electrical cords, cables or hoses. It helps to minimise clutter, prevent tangling and protect cords from damage. This reel is used in workshops, manufacturing facilities and construction sites.

Egenskaper:

  • It features heavy-gauge steel construction for structural rigidity and long service life.
  • This cord reel has self-locking fasteners to ensure assembly integrity.
  • It comes with individually powder-coated components, providing maximum protection against premature corrosion and ensuring a quality finish.
  • This 200-foot extension cord reel has a heavy-duty collector ring, ensuring maximum conductivity and current flow.

Ofte stilte spørsmål:

Q. What wire size can this Reelcraft 200-foot extension cord reel accommodate?

A. This cord reel can accommodate a wire size of 10 AWG.

Q. What safety precautions should be taken when choosing Reelcraft cord reels?

A.

  • Only allow a qualified electrician to install or service this equipment.
  • Ensure that the power supply voltage does not exceed the maximum voltage rating of the reel.
  • Properly install the reel before connecting it to the power supply.
  • Remove all electrical power from the reel before servicing.
  • Before each use, check for frayed or broken wires.
  • When pulling the electrical cord from the reel, grasp the cord itself, not the work device.
  • If an electrical malfunction occurs, immediately remove power from the reel.
  • Ensure that the reel, electrical cable and equipment being serviced are properly grounded, and use an ohmmeter to check ground continuity.
  • If the reel stops unwinding or rewinding, immediately remove the power and avoid pulling or jerking on the electrical cable.
  • Treat the hose reel with the same level of caution as any other piece of machinery, observing all common safety practices.

Q. How to install the output cable for Reelcraft LC312 103 1 cord reel?

A.

  • Remove the 4 screws holding the spool cover.
  • Loosen the screws on the 90 degrees strain relief and feed approximately 18 inches through.
  • Now, tighten the screws and then feed the cord through the shaft and replace the spool cover.
  • Connect the output wire to the collector ring wire leads following NEC recommendations, avoiding knife disconnects.
  • Replace the collector ring cover and tighten the nuts.

Produktvarianter

ProduktModellDybdeSakPris
REELCRAFT LE312 103 12D 1 ledningssnelle 200 fot 10/3 Rød | AC3XWC 2XJE6 LE312 103 12D 125 "Motordrevet snurrulle15 936 NOK

Utforsk produkter

Kontakt

Kontakt din kontoadministrator med en gang for å få personlig råd.
Vi er tilgjengelige mandag til fredag, Fra 07:30 til 17:00.

REELCRAFT LC312 103 1 ledningssnelle 200 fot 10/3 Rød
11 712 NOK / enhet