JUSTRITE 268503 Sigarettbeholder, svart, 4 gallon, plast | AC9XGW JSM2685030

JUSTRITE 268503 Sigarettbeholder, svart, 4 gallon, plast

På lager
Vare: AC9XGW Modell: 268503Kryssref.: JSM2685030

Få tak i det April 26, Fredag

Ikke kvalifisert for flat frakt. Flatfrakt er tilgjengelig på bestillingsverdi NOK 1500 eller mer og samlet vekt under 10 pund.

2 372 NOK / enhet
Legg i handlevognen
Be om prisoverslag

Betalingsalternativer tilgjengelig

Leveringsalternativer tilgjengelig

Teknisk spesifikasjon:

SakSigarettbeholder
Kapasitet4 gal.
FARGESvart
FinishPulverlakkert
Høyde38 "
Materialepolyetylen
MonteringsstilFrittstående
MonteringstypeFrittstående
Antall åpninger1
Åpningsstørrelse2"
Utenfor Dia.12 "
Pallemengde20
FormSylindrisk bunn med langstrakt nakke
StyrkeMedium Duty
Topp designRegnavviserkuppel

Fraktinformation:

Skipets vekt (kg) 4.005
Skipets høyde (cm)45.72
Skipets lengde (cm)45.72
Skipets bredde (cm)45.72
HS kode3923900080
OpprinnelseslandUS

Produktdetaljer:

The contemporary styling of the Elite? Smoker's Ceasefire? Outdoor Ashtray in Eco Black (model 268503) is the perfect solution to help businesses keep cigarette litter on their property out of public view. It measures 38 in (965 mm) in height and 12 in (305 mm) in outer diameter. It weighs approximately 8.9 lbs (4.1 kg) but can hold up to 4 gallons (15 l) of cigarette butts. In windy weather, it can be weighed down with sand or a brick for extra stability. This smokeless ashtray is fire tested and FM approved, made of flame retardant polyethylene with an innovative self-extinguishing design to reduce the risk of fire. The Elite Smoker's Ceasefire was designed to suit any establishment, whether a commercial property or private venue. Its sleek style prevents cigarette butt litter, and the patented inner double-drip edge inside the base directs tar straight into the bucket so there is less to clean externally. The compact base also helps it fit into snug spaces so it can be placed anywhere you prefer. The covered dome of the model 268503 outdoor ashtray keeps the rain out, and its 3.5 in by 2 in (88 mm by 50 mm) opening (with a stainless steel snuffer) results in fewer misses from smokers while also discouraging other forms of trash. This helps reduce contact with the ashtray to avoid cross-contamination with germs. The large neck cavity minimizes clogging while the oxygen-restricting design safely collects burning butts to reduce the risk of fire. Maintenance is simple with no tools required. Self-aligning tabs easily glide along the lid, making it easy to open and close. Integrated tabs on this outdoor ashtray allow for optional padlocking (model 268506) for added security and to discourage unauthorized access/trash. For greater stability in extreme weather, attach the optional Anchoring Cable Kit with Padlock (model 268505 to the eyelets on the base of the ashtray.

Egenskaper:

  • Branntestet og FM godkjent
  • Eksklusiv styling passer til alle kommersielle eller offentlige områder
  • Selvslukkende, værbestandig design skjuler stygge sigarettsneiper
  • Begrenset inngangssone fraråder uønsket søppel
  • ADA-kompatibel

Produktvarianter

ProduktModellFARGEPris
JUSTRITE 268501 Sigarettbeholder, Cool Grey, 4 Gallon, Plast | AC9XGX JSM2685010 268501Grå2 372 NOK
JUSTRITE 268502 Sigarettbeholder, Sierra Tan, rustfritt stål, 4 gallon | AC9XGY JSM2685020 268502Tan2 315 NOK

Utforsk produkter

Kontakt

Kontakt din kontoadministrator med en gang for å få personlig råd.
Vi er tilgjengelige mandag til fredag, Fra 07:30 til 17:00.

JUSTRITE 268503 Sigarettbeholder, svart, 4 gallon, plast
2 372 NOK / enhet