WESTWARD Hammer Drive ankre


filtre
StilModellAnker Dia.AnkerlengdeHead StyleSakMaterialeMin. InnbyggingUltimate spenning i 4000 PSI betong (Lb.)Pris (eks. mva)
A
U70651.050.0475
1 / 2 "4.75 "-Hammer Drive Pin Pin AnchorStål2.25 "4246445NOK
B
U70651.050.0275
1 / 2 "2.75 "-Hammer Drive Pin Pin AnchorStål2"4246238NOK
A
U70651.050.0600
1 / 2 "6"-Hammer Drive Pin Pin AnchorStål2.25 "4246558NOK
C
11K332
1 / 2 "3.5 "-Hammer Drive Pin Pin AnchorStål2.25 "4052379NOK
D
U70650.025.0200
1 / 4 "2"MushroomHammer Drive Pin Pin Anchor SetZAMAC3 / 4 "1144569NOK
E
U70650.025.0150
1 / 4 "1.5 "MushroomHammer Drive Pin Pin Anchor SetZAMAC3 / 4 "946431NOK
F
U70650.025.0125
1 / 4 "1.25 "MushroomHammer Drive Pin Pin Anchor SetZAMAC3 / 4 "814410NOK
G
U70650.025.0100
1 / 4 "1"MushroomHammer Drive Pin Pin Anchor SetZAMAC3 / 4 "726378NOK
C
11K325
1 / 4 "2.375 "-Hammer Drive Pin Pin AnchorStål1.125 "1254650NOK
C
11K324
1 / 4 "1.75 "-Hammer Drive Pin Pin AnchorStål1.125 "1254559NOK
C
11K339
3 / 4 "7.5 "-Hammer Drive Pin Pin AnchorStål3.5 "13755362NOK
C
11K337
3 / 4 "5"HexHammer Drive Pin Pin AnchorStål3.5 "13755301NOK
C
11K338
3 / 4 "6"HexHammer Drive Pin Pin AnchorStål3.5 "13755418NOK
B
U70651.037.0350
3 / 8 "3.5 "-Hammer Drive Pin Pin AnchorStål1.75 "2464503NOK
A
U70651.037.0237
3 / 8 "2.375 "-Hammer Drive Pin Pin AnchorStål1.375 "2464517NOK
C
11K330
3 / 8 "4.75 "-Hammer Drive Pin Pin AnchorStål1.75 "2951723NOK
C
11K335
5 / 8 "4"-Hammer Drive Pin Pin AnchorStål2.75 "5552345NOK
C
11K336
5 / 8 "6"-Hammer Drive Pin Pin AnchorStål2.75 "8154310NOK
B
U70651.031.0275
5 / 16 "2.75 "-Hammer Drive Pin Pin AnchorStål1.75 "1551429NOK
B
U70651.031.0200
5 / 16 "2"-Hammer Drive Pin Pin AnchorStål1.375 "1551326NOK

Vi er her for å hjelpe!

Leter du etter en del som ikke er oppført her?